Zoro Homepage

Super Fast Urethane

  • Mfr # 7000028403

  • Zoro # G916099850


product price: $38.69
/ea
Sold in multiples of 12 for $464.28

Key Features

Container Size
10.5 fl oz
Color
Black
Standards
OSHA 29 CFR 1910.1200
Number of Components
One-Part System
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028403
Zoro #
G916099850
UPC #
00051135086094
Country of Origin
France

Dimensions

Container Size
10.5 fl oz

Details

Color
Black
Standards
OSHA 29 CFR 1910.1200
Number of Components
One-Part System
Container Type
Cartridge
Tack Free Time
20 min
Working Time
20 min
Features
Fast-Curing Formula Offers a 10 to 20 min Working Time, One-Part Urethane Adhesive Requires No Mixing, Packaging Designed to Work with Either Manual or Powered Caulking Guns, Specialty Adhesive Bonds Replacement Windshields Securely to Auto Bodies, Strong-Gripping Power Offers a Permanent Bond
Item
Super Fast Urethane
Base Type
Urethane
Series
Windo-Weld
Full Cure Time
24 hr
Product Type
Repair Adhesive

Description

Super Fast Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.