Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Ply Facial Tissues, 100/Box Sheets, 30 PK

  • Mfr # WIN 2360

  • Zoro # G4254096


product price: $26.39
/pk 30, $0.88/ea

Key Features

Tissue Box Type
Pop-Up Box
Sheet Size
8 in x 8 in
Sheet Width
8 in
Sheet Length
8 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIN 2360
Zoro #
G4254096
UPC #
749507023609
Country of Origin
Multiple

Dimensions

Sheet Size
8 in x 8 in
Sheet Width
8 in
Sheet Length
8 in
Width
8"

Details

Tissue Box Type
Pop-Up Box
Item
Facial Tissues
Ply
2
Color
White
Box Type
Flat
Number of Sheets
100/Box
Standards
Meets U.S. EPA Standards for Post-Consumer Material Paper Content

Description

Facial Tissue,Pop Up Box,PK30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.