
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (Discontinued)
- Mfr # WIN12806
- Zoro # G4060391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIN12806
Zoro #
G4060391
UPC #
10749507128066
Country of Origin
United States
Dimensions
Sheet Width
8 in
Sheet Size
8 in x 800 ft
Roll Dia.
8"
Roll Length
800 ft
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
Brown
Number of Sheets
Continuous Roll
Ply
1
Container Type
Roll
Uses Dispenser
Roll Towel Dispensers
Material
Paper
Application
Hand Washing; Washrooms
Scent
Unscented
Dirt Types
Dust; Liquid; Soil
Description
Windsoft® Hardwound Roll Towels, 8" x 800 ft, Natural, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.