Zoro Homepage

Paper Towel, 1 Ply, White, 6 PK

  • Mfr # 12906B

  • Zoro # G710844212


product price: $95.29
/pk 6, $15.88/ea
Free Shipping & Returns

Key Features

Color
White
Core Dia.
2"
Material
Paper
Features
Absorbent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12906B
Zoro #
G710844212
UPC #
749507992288
Country of Origin
United States

Dimensions

Core Dia.
2"

Details

Item
Paper Towel
Color
White
Ply
1 Ply
Material
Paper
Features
Absorbent

Description

Windsoft Hardwound Roll Towels are design for hardwound towel dispensers. They are easily grabbed and torn with customizable size. One-ply white towels with textured pattern for added absorbency and durability. Helps reduce waste and save money by using less. Quality construction enables multi-purpose versatility. Ideal for use in high-traffic bathrooms such as restaurants, schools, offices, healthcare, retail, and public restrooms. Dispensers sold separately. Towel/Wipe Type: Hardwound Roll Towel; Application: Hand Washing; Washrooms; Materials: Paper; Number of Plies: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.