Zoro Homepage

Paper Towel, 2 Ply, White, 6 PK

  • Mfr # 1420B

  • Zoro # G510778625


product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Color
White
Core Dia.
2.25"
Material
Paper
Features
Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420B
Zoro #
G510778625
UPC #
749507014201
Country of Origin
United States

Dimensions

Core Dia.
2.25"

Details

Item
Paper Towel
Color
White
Ply
2 Ply
Material
Paper
Features
Perforated

Description

Towels dispense singly. Absorbent two-ply. 8 3/5in dia. roll. 7.3 x 15 sheets. Towels have improved brightness, softness and core stability. Towel/Wipe Type: Center-Pull; Application: General Purpose; Materials: Paper; Number of Plies: 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.