Zoro Homepage

Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 74 ft, White

  • Mfr # WIN1220RL

  • Zoro # G4056645


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Color
White
Sheet Width
11 in
Sheet Length
8.8"
Sheet Size
8.8 in x 11 in
Roll Length
74 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN1220RL
Zoro #
G4056645
UPC #
749507012207
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
8.8"
Sheet Size
8.8 in x 11 in
Roll Length
74 ft

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
100
Ply
2 Ply
Container Type
Container
Green Environmental Attribute
0.8
Material
Paper
Application
General Purpose
Recycled Content
0.8
Features
Absorbent, Soft, Perforated, Chlorine-free, Unscented
Dirt Types
Dust; Liquid; Soil
Standards
Meets U.S. EPA standards for post-consumer material paper content
Scent
Unscented

Description

Windsoft® Kitchen Roll Towels, 2 Ply, 11 x 8.8, White, 100/Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.