Zoro Homepage

Roll, 2 Ply, 500 Sheets, White, 48 PK

  • Mfr # WIN 2405

  • Zoro # G4254139


product price: $39.29
/pk 48, $0.82/ea

Key Features

Toilet Paper Type
Standard
Roll Length
4.5 in
Number of Sheets
500/Roll
Color
White
Roll Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN 2405
Zoro #
G4254139
UPC #
749507989790
Country of Origin
United States

Dimensions

Roll Length
4.5 in
Roll Dia.
4.5 in
Sheet Size
3" x 4.5"
Sheet Width
3 in

Details

Item
Bath Tissue
Toilet Paper Type
Standard
Number of Sheets
500/Roll
Color
White
Ply
2
Features
Septic Safe
Tissue Type
Toilet

Description

Soft and absorbent bathroom tissue from Windsoft®. Embossed white tissue for maximum dependability and cleanliness. Individually wrapped in attractive, branded wrappers. Each roll is preserved in packaging, making it ideal for storage and cleanliness. Show you guests you care with soft and reliable bathroom tissue. The trusted choice for public restrooms in offices, schools, restaurants, healthcare, industrial, and retail settings. Safe for sewer and septic systems.


  • Soft and absorbent bathroom tissue.
  • Individually wrapped in attractive, branded wrappers.
  • Embossed white tissue for maximum dependability and cleanliness.
  • Safe for sewer and septic systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.