Zoro Homepage
This item is Discontinued.
Windsoft Windsoft 859-1220-85 Windsoft Paper Twl Pe 2Ply 85Ft 859-1220-85

Windsoft 859-1220-85 Windsoft Paper Twl Pe 2Ply 85Ft (Discontinued)

  • Mfr # 859-1220-85
  • Zoro # G803891642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859-1220-85
Zoro #
G803891642
UPC #
74950712208
Country of Origin
Canada

Description

  • Easily handle even the largest clean-up jobs.
  • Soft to the touch with premium embossing and enhanced absorbency for home-like performance away from home.
  • Color: White.
  • Ply: 2.
  • per Sheet: 11".
  • Per Sheet: 8.80".
  • System Format: Roll.
  • Quantity: 85 per roll.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.