706 100 Percent Polyvinyl Chloride Fabric, Cappuccino
- Mfr # WINDSO706
- Zoro # G024189849
product price:Â
$
48.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WINDSO706
- Zoro #
- G024189849
- UPC #
- -
- Country of Origin
- China
Description
Cleaning Instruction: Mild Soap & Water. Specifications Color: Cappuccino. Abrasion: Exceeds 50,000 Double Rubs. Backing Content: 100% Polyester. Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit. Content: 100% Polyvinyl Chloride. Fire Retardancy: Motor Vehicle Safety Standard 302. California Bulletin 117-Section E. Product is Rated Ultraviolet Resistant equal to or greater than 500 hours. Mildew: Mildew Resistant. Thickness: 1.0 mm. Width: 54 in. Weight: 992.00 grams per square meter. 21.33 oz Per Square Yard, 32.00 oz per Linear Yard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.