Black Fire Retardant Vinyl Coated Poly Fabric, 18 oz, Waterproof, UV Resistant, Roll
- Mfr # FA-VCF18-61100-BLACK
- Zoro # G624452473
product price:Â
$
1,643.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FA-VCF18-61100-BLACK
- Zoro #
- G624452473
- UPC #
- 36659743159
- Country of Origin
- China
Description
Fire Retardant Vinyl Fabric by the Roll The 18oz Fire Resistant Vinyl Coated Polyester is 20 mil thick. This vinyl fabric by the yard is waterproof also having a Class A fire rating containing a fire resistant coating that meets the standards of NFPA-701, CPAI-84, and ASTM E 84. Available in sevens colors (Red, White, Royal Blue, Black, Yellow, Gray, and Green). Fire Resistant 18 oz Vinyl Coated Polyester PVC Features: Material: 100% PVC Coated Polyester Fabric Weight: 18 oz. per Sq Yd Thickness: 20 millimeters Width: 61 in Wide Roll Length: 100-yards Grade: A Grade Coating: Tear, UV, and Mildew Resistant and Fire Retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.