Zoro Homepage

SJTW Locking Extension Cord, 14 AWG, 14/3, Yellow, 50 ft

  • Mfr # 8.623-411.0

  • Zoro # G309921256


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Jacket Color
Yellow
Gauge/Conductor
14/3
Number of Conductors
3
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.623-411.0
Zoro #
G309921256
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Locking Extension Cord
Trade Designation
SJTW
Jacket Color
Yellow
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
300V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.