Zoro Homepage

Empty Overdose Case, Red, Steel, 9 in H

  • Mfr # 2957

  • Zoro # G716519169


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Housing Material
Steel
Overall Width
7 3/4 in
Locking
Lockable
Number of Keys Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2957
Zoro #
G716519169
UPC #
00694574029576
Country of Origin
Switzerland

Dimensions

Overall Height
9 in
Overall Width
7 3/4 in
Overall Depth
3 5/8 in

Details

Housing Material
Steel
Locking
Lockable
Number of Keys Included
2
Number of Shelves
0
Compatible Manufacturer Part Number
110, 2962
Includes
Break Hammer, Instruction Label, Medicine Log Label
Mountable
Wall Mount
Number of Compartments
1
Item
Overdose Cabinet
Number of Drawers
0
Housing Color
Red
Closure
Clasp
Product Type
Empty First Aid Kit
Includes Mounting Hardware
Hardware Included
Includes Handle
No Handle

Description

Overdose Cabinet, Overall Height 9 in, Overall Width 7 3/4 in, Overall Depth 3 5/8 in, Housing Color Red, Housing Material Steel, Mountable Wall Mount, Number of Shelves 0, Includes Mounting Hardware Hardware Included, Locking Lockable, Closure Clasp, Compatible Manufacturer Part Number 110, 2962, Drawer Material Not Applicable, Includes Break Hammer, Instruction Label, Medicine Log Label, Includes Handle No Handle, Number of Drawers 0, Number of Keys Included 2, Number of Wheels Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.