Zoro Homepage

Empty Overdose Case, Red, Steel, 9 in H

  • Mfr # 2959

  • Zoro # G816519175


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
2961
Product Type
Empty First Aid Kit
Number of Compartments
1
Locking
Not Lockable
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2959
Zoro #
G816519175
UPC #
00694574029590
Country of Origin
Switzerland

Dimensions

Overall Width
7 3/4 in
Overall Depth
3 5/8 in
Overall Height
9 in

Details

Compatible Manufacturer Part Number
2961
Product Type
Empty First Aid Kit
Number of Compartments
1
Locking
Not Lockable
Number of Drawers
0
Includes Handle
No Handle
Includes Mounting Hardware
Hardware Included
Closure
Clasp
Item
Overdose Cabinet
Housing Color
Red
Mountable
Wall Mount
Housing Material
Steel
Includes
Instruction Label, Medicine Log Label
Number of Shelves
0

Description

Overdose Cabinet, Overall Height 9 in, Overall Width 7 3/4 in, Overall Depth 3 5/8 in, Housing Color Red, Housing Material Steel, Mountable Wall Mount, Number of Shelves 0, Includes Mounting Hardware Hardware Included, Locking Not Lockable, Closure Clasp, Compatible Manufacturer Part Number 2961, Drawer Material Not Applicable, Includes Instruction Label, Medicine Log Label, Includes Handle No Handle, Number of Drawers 0, Number of Keys Included Not Applicable, Number of Wheels Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.