Fire Extinguisher Cabinet, Red, Steel
Mfr # 3020
Zoro # G916389234
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Includes Break-Glass Tool
No
Overall Width
10.875 in
Legend
Fire Extinguisher
For Location
Indoor, Outdoor
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3020
Zoro #
G916389234
UPC #
694574030206
Country of Origin
United States
Dimensions
Overall Width
10.875 in
Overall Height
25.375 in
Inside Height
23.5 in
Inside Depth
6.5 in
Overall Depth
7.75 in
Window Size
7 1/2 in W x 23 3/4 in H
Inside Width
9.25 in
Details
Includes Break-Glass Tool
No
Legend
Fire Extinguisher
For Location
Indoor, Outdoor
Includes Mounting Hardware
Yes
Mount Type
Surface
Features
Easy Access Door Handle
Window Material
Plastic
Housing Material
Steel
Housing Material Finish
Powder Coated
Item
Fire Extinguisher Cabinet
Viewing Window
Yes
Break-Glass Window
No
Housing Color
Red
For Number of Extinguishers
1
For Tank Weight
10 lb
Description
Fire Extinguisher Cabinet, For Tank Weight 10 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 25.375 in, Overall Width 10.875 in, Features Easy Access Door Handle, Housing Color Red, Housing Material Finish Powder Coated, Includes Mounting Hardware Yes, Inside Depth 6.5 in, Inside Height 23.5 in, Inside Width 9.25 in, Legend Fire Extinguisher, Overall Depth 7.75 in, Viewing Window Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.