
Air 360+ 5G
Mfr # AR2-5G1
Zoro # G415810871
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
19 in
Color
Black
Length
19.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR2-5G1
Zoro #
G415810871
UPC #
615798406943
Country of Origin
United States
Dimensions
Depth (In.)
19 in
Length
19.25 in
Details
Color
Black
Material
Plastic
Description
Maximum 360 Reception - Same great omni-directional Air 360+ with 4G filter technology prevents unwanted signals. Receives TV signals up to 55 miles away without having to aim the antenna. ATSC 3.0 ready for 4K Ultra HD. Seamless Integration - The Gateway 5G provides over 30x the speed of 4G LTE. If you currently have a Gateway 4G unit, no worries, the Air 360+ 5G is fully compatible with the Gateway 4G, ensuring a smooth and reliable connection for all your devices, whether youre on 4G or transitioning to 5G networks. Enhanced Capacity and Efficiency - More devices working more efficiently with a greater backhaul. Greater connectivity when on the move due to the use of advanced antenna beam steering. Low Latency - New 5G networks will have even lower latency than 4G LTE, with the round-trip transmission of data taking less than five milliseconds. 3G networks had a typical response time of 100 milliseconds, 4G is around 30 milliseconds and 5G will be as low as 1 millisecond. StarLink Capable - Interchangeable LAN/WAN connection to be used with a StarLink or other satellite internet antenna as an alternate backhaul if in truly remote areas. GW-5G01 Required. Supports Multiple Carriers - Flexible data plan options include Winegard FreedomGO no-contract 30-day plans, AT&T and T-Mobile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.