Zoro Homepage

Collision AvoidanceSystem

  • Mfr # Wing Walker G

  • Zoro # G712483587


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Dual Charging Station, Vibrating Alarm Pager, Wireless Tow Beacon
Baton Light Source
LED
Operating Range
492 ft
Number of Audible Alarms
1
Number of Non-Transmitting Batons
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wing Walker G
Zoro #
G712483587
UPC #
-
Country of Origin
Switzerland

Details

Item
Collision AvoidanceSystem
Includes
Carrying Case, Dual Charging Station, Vibrating Alarm Pager, Wireless Tow Beacon
Baton Light Source
LED
Operating Range
492 ft
Number of Audible Alarms
1
Number of Non-Transmitting Batons
2
Communication Frequency
2.4 GHz

Description

Collision AvoidanceSystem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.