Zoro Homepage

Gardner Bender WingGard 22-10 Ga. Copper Wire Wire Connector Yellow 25 pk

  • Mfr # 25-084

  • Zoro # G705991204


product price: $8.39
/pk 3, $2.80/ea

Key Features

Type
Twist-On
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-084
Zoro #
G705991204
UPC #
-
Country of Origin
United States

Details

Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On

Description

Gardner Bender Wire Connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications GB Wire Connectors offer world-class quality, performance and application versatility. Connectors provide maximum application flexibility by offering contractors and do it yourselfers myriad options, ergonomic designs and wire ranges.


  • • Unsurpassed quality and durability in a high-leverage, easy-on wing-type design
  • • Wing-Gard finger-pleasing wings are knurled for a surer grip and offset from the centerline for greater twisting leverage
  • • Easily removed for repeat usage on same size combination or larger
  • • Secure connections mean positive continuity
  • • The expandable square-wire plated spring instantly adjusts to the shape and size of the splice, then bites down to thread onto the wires without ratcheting and creates a strong, vibration-resistant connection-no pre-twisting tools are necessary
  • • Tough thermoplastic shell shields against environmental extremes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.