Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 6 AWG Max, Blue, Thermoplastic Insulation

  • Mfr # 25-089

  • Zoro # G3994231


product price: $8.75
/ea

Key Features

Type
Twist-On
Color
Blue
Maximum Wire Size
6 AWG
Insulation Material
Thermoplastic
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-089
Zoro #
G3994231
UPC #
32076002664
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Blue
Insulation Material
Thermoplastic
Termination Style
Twist-On

Description

GB's WingGard twist-on wire connectors offer unsurpassed quality and durability in a high-leverage, easy-on, wing-type design. These hardworking connectors offer a wide range of connection options essentially ensuring that one size can do the job of multiple standard connectors. The swept wings provide added turning torque and reduce the strain of multiple applications. The thermoplastic shell provides strength and resistance to chemicals while a long skirt prevents exposure of bare wire. The zinc-plated square wire-spring inside instantly adjusts to the shape and size of the splice upon insertion ensuring a long-lasting connection that resists corrosion and exceeds UL standards for dielectric strength and wire pullout force.


  • • Unsurpassed quality and durability in a high-leverage, easy-on wing-type design
  • • Easy-on, easy-off without tools
  • • Expandable square-wire spring instantly adjusts to the shape and size of the splice, then bites down to thread onto the wires without ratcheting and creates a strong, vibration-resistant connection
  • • No pre-twisting or tools are necessary
  • • Tough thermoplastic shell shields against environmental extremes
  • • Flame-retardant, non-porous, and non-corrosive shell resists surface cracking and chemical action

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.