Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apache 200 Drill Bit 1-1/4", 1PK

  • Mfr # RC-WA200GT54

  • Zoro # G2834054


product price: $52.59
/ea

Key Features

Fractional Size (In.)
1-1/4
Overall Length
4-3/4 in
Drill Bit Grouping
Drill Bit
Decimal Equivalent
1.25
Application
For Drilling in Wall Tile and Wallboard to Install Anchors 6UTC7, 6UTC8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-WA200GT54
Zoro #
G2834054
UPC #
811175010462
Country of Origin
China

Dimensions

Fractional Size (In.)
1-1/4
Overall Length
4-3/4 in
Drill Bit Size
1 1/4 in
Maximum Drilling Depth
1 1/4 in
Shank Diameter
5/16 in

Details

Item
Glass and Tile Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
1.25
Application
For Drilling in Wall Tile and Wallboard to Install Anchors 6UTC7, 6UTC8
Number of Pieces
1
Material - Machining
High Speed Steel
Drill Bit Point Type
Arrow
Sub Brand
Apache200
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Series
WA200
Shank Type - Machining
Straight
Primary Material Application
Ceramic, Glass, Tile

Description

Glass and Tile Drill Bit, 1 1/4 in, High Speed Steel, Straight, Maximum Drilling Depth 1 1/4 in, Shank Diameter 5/16 in, Overall Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.