Bathroom Hook, 1 Hook, 2-1/4In D, Satin
Mfr # WMESRHSN
Zoro # G4391825
product price: $23.29
/eaKey Features
Number of Hooks
1
Collection
Modern Elegance(TM)
Overall Height
1-5/8"
Mounting
8 x 2" S/S Screw
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMESRHSN
Zoro #
G4391825
UPC #
811175013463
Country of Origin
China
Dimensions
Overall Height
1-5/8"
Overall Depth
2-1/4"
Overall Width
1-5/8"
Base Diameter
2 in
Details
Item
Bathroom Hook
Number of Hooks
1
Collection
Modern Elegance(TM)
Mounting
8 x 2" S/S Screw
Finish
Satin
Material
Stainless Steel
Standards
ADA
Includes
Mounting screws
Product Type
Robe Hook
Base Shape
Round
Includes Mounting Hardware
Yes
Style Number - MERCH
Style 17
Mounting Style
Set Screw
Description
Robe Hook, Base Diameter 2 in, Finish Satin, Material Stainless Steel, Mounting Location Surface, Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 1/2 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Screws, Waterproof Tape, Product Type Robe Hook, Standards ADA Compliant, Style Number - MERCH Style 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.