Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Grab Bar, 48" L, Stainless Steel, Satin

  • Mfr # WGB5MESN48

  • Zoro # G4410061


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Type
Contemporary
Material
Stainless Steel
Standards
ADA
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB5MESN48
Zoro #
G4410061
UPC #
811175013296
Country of Origin
China

Dimensions

Length
48"
Width
48"
Height
3"
Dia.
1-1/4"
Depth
3
Depth (In.)
3
Overall Length
48 in
Height (In.)
3
Width (In.)
48
Bar Length
48"
Bar Diameter
1 1/4 in

Details

Finish
Satin
Type
Contemporary
Material
Stainless Steel
Standards
ADA
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Grab Bar
Includes
(2) Mounting Screws
Features
Modern Design Combined with PATENTED Bridge Bind Manufacturing Creates the Ultimate in Bath Accessories, Hand Polished Stainless Steel
Mounting Screws
10/32 x 2-1/2" S/S
Projection
2 3/4 in
ADA Compliant
Yes
Bar Material
Stainless Steel
Product Type
Wall Mounted Grab Bar
Bar Style
Straight
Includes Mounting Hardware
Yes
Center to Center Hole Distance
46 in

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 48 in, Overall Length 48 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 46 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes (2) Set Screws, (2) Stainless Steel Screws, 3M VHB Waterproof Tape, Allen Wrench, Projection 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.