Zoro Homepage

Corner Basket, 8 In W, SS, Polished

  • Mfr # WCONCBPS8

  • Zoro # G8605773


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Collection
CONTOUR
Capacity
5 lb.
Overall Height
2 1/4 in
Depth
6"
Height
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCONCBPS8
Zoro #
G8605773
UPC #
811175014729
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Depth
6"
Height
2-1/4"
Overall Depth
6 in
Width
8"
Overall Width
8 in

Details

Item
Corner Shower Basket
Collection
CONTOUR
Capacity
5 lb.
Color
Silver
Mounting
Wall Anchored
Finish
Polished
Material
Stainless Steel
Includes
(2) Wall Guards, (2) Stainless Steel Screws, (2) Anchors, (2) MAW35 Fasteners
Weight Capacity
5 lb
Product Type
Shower Basket

Description

Corner Shower Basket, Mounting Type Wall Mount, Overall Height 2 1/4 in, Overall Width 8 in, Overall Depth 6 in, Material Stainless Steel, Finish Polished, Weight Capacity 1 lb, Product Type Shower Basket, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Wingits Master Anchor Fasteners, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.