Curved Shower Rod, Chrome, 60In, 6 Proj, PK6
Mfr # WOCONPS5NC
Zoro # G8582935
product price: $241.99
/pk 6, $40.33/ea
Free Shipping & Returns
Key Features
Collection
Contour Oval(TM)
For Use With
Shower Curtains
Color
Silver
Rod or Track Length
60"
Finish
Polished chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOCONPS5NC
Zoro #
G8582935
UPC #
811175014828
Country of Origin
Taiwan, Province of China
Dimensions
Rod or Track Length
60"
Rod Dia.
1" x 5/8"
Overall Width
1 in
Length
60 in
Details
Item
Curved Shower Rod
Collection
Contour Oval(TM)
For Use With
Shower Curtains
Color
Silver
Finish
Polished chrome
Material
Stainless Steel
Rod or Track Material
Stainless Steel
Standards
ADA
Weight Capacity
5 lb.
Includes
Stainless Steel Screws and Mounting Anchors
Projection
6"
Product Type
Shower Curtain Rod
Compatible Manufacturer Part Number
RENKIT
Includes Mounting Hardware
Yes
Description
Curved Shower Rod, Compatible Manufacturer Part Number RENKIT, Finish Polished, Includes Allen Wrench, (2) Set Screws, (4) Stainless Steel Screws, Includes Mounting Hardware Yes, Length 60 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Standards ADA, Weight Capacity Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.