Zoro Homepage

Curved Shower Rod, Satin, 60In, 6 Proj., PK6

  • Mfr # WOCONSN5NC

  • Zoro # G8582926


product price: $213.99
/pk 6, $35.67/ea
Free Shipping & Returns

Key Features

Collection
Contour Oval(TM)
For Use With
Shower Curtains
Color
Silver
Rod or Track Length
60"
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOCONSN5NC
Zoro #
G8582926
UPC #
811175014798
Country of Origin
Taiwan, Province of China

Dimensions

Rod or Track Length
60"
Rod Dia.
1" x 5/8"
Overall Width
1 in
Length
60 in

Details

Item
Curved Shower Rod
Collection
Contour Oval(TM)
For Use With
Shower Curtains
Color
Silver
Finish
Satin Nickel
Material
Stainless Steel
Projection
6"
Standards
ADA
Rod or Track Material
Stainless Steel
Includes
Stainless Steel Screws and Mounting Anchors
Weight Capacity
5 lb.
Product Type
Shower Curtain Rod
Compatible Manufacturer Part Number
RENKIT
Includes Mounting Hardware
Yes

Description

Curved Shower Rod, Compatible Manufacturer Part Number RENKIT, Finish Satin, Includes Allen Wrench, (2) Set Screws, (4) Stainless Steel Screw, Includes Mounting Hardware Yes, Length 60 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Standards ADA, Weight Capacity Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.