Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinite Elegance Grab Bar, 12" L, Stainless Steel, polished

  • Mfr # WGB5IEPS12

  • Zoro # G8868842


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Length
12"
Type
Infinite Elegance
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB5IEPS12
Zoro #
G8868842
UPC #
811750183697
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
3"
Depth
3
Dia.
1-1/4"
Overall Length
13 in
Depth (In.)
3
Width (In.)
12
Height (In.)
3
Bar Length
12"
Bar Diameter
1 1/4 in

Details

Finish
polished
Type
Infinite Elegance
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Grab Bar
Includes
(2) Mounting Screws
Features
Install Into Adequate Structural Blocking or with WINGITS(R) Patented Designer Grab Bar Fasteners GBWME40 (Rated up to 600 lb. in Drywall with Tile), Hand Polished Finish
Mounting Screws
10/32 x 2-1/2" SS
Frame
Stainless Steel
Product Type
Wall Mounted Grab Bar
Bar Material
Stainless Steel
Includes Mounting Hardware
Yes
Bar Style
Straight
Projection
2 3/4 in
Center to Center Hole Distance
10 3/4 in
ADA Compliant
Yes

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 13 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 10 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.