Knurled Premium Grab Bar, 24" L, Stainless Steel, Satin

  • Mfr # WGB6SSKN24

  • Zoro # G8939052


product price: $46.49
/ea

Key Features

Finish
Satin
Type
Knurled
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB6SSKN24
Zoro #
G8939052
UPC #
811175012121
Country of Origin
China

Dimensions

Length
24"
Width
24"
Height
3"
Depth
3
Dia.
1 1/2"
Width (In.)
24
Overall Length
27 in
Height (In.)
3
Depth (In.)
3
Bar Diameter
1 1/2 in
Bar Length
24 in

Details

Finish
Satin
Type
Knurled
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Weight Capacity
800 lb.
Item
Premium Grab Bar
Includes
(2) Mounting Screws
Frame
Stainless Steel
Mounting Screws
10/32" x 2-1/2" SS
Bar Material
Stainless Steel
Bar Style
Straight
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar
Center to Center Hole Distance
24 in
ADA Compliant
Yes

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes (2) Mounting Screws, Standards ADA Compliant, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.