Knurled Premium Grab Bar, 36" L, Stainless Steel, Satin

  • Mfr # WGB6SSKN36

  • Zoro # G8939061


product price: $47.19
/ea

Key Features

Finish
Satin
Type
Knurled
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB6SSKN36
Zoro #
G8939061
UPC #
811175012152
Country of Origin
China

Dimensions

Length
36"
Width
36"
Height
3"
Dia.
1 1/2"
Depth
3
Width (In.)
36
Height (In.)
3
Overall Length
39 in
Depth (In.)
3
Bar Length
36 in
Bar Diameter
1 1/2 in

Details

Finish
Satin
Type
Knurled
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Weight Capacity
800 lb.
Item
Premium Grab Bar
Includes
(2) Mounting Screws
Frame
Stainless Steel
Mounting Screws
10/32" x 2-1/2" SS
Bar Material
Stainless Steel
Center to Center Hole Distance
36 in
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar
ADA Compliant
Yes
Bar Style
Straight

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 36 in, Overall Length 39 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 36 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes (2) Mounting Screws, Standards ADA Compliant, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.