Knurled Premium Grab Bar, 42" L, Stainless Steel, Satin

  • Mfr # WGB6SSKN42

  • Zoro # G8939077


product price: $48.79
/ea

Key Features

Finish
Satin
Type
Knurled
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB6SSKN42
Zoro #
G8939077
UPC #
811175012169
Country of Origin
China

Dimensions

Length
42"
Width
42"
Height
3"
Depth
3
Dia.
1 1/2"
Overall Length
45 in
Height (In.)
3
Width (In.)
42
Depth (In.)
3
Bar Length
42 in
Bar Diameter
1 1/2 in

Details

Finish
Satin
Type
Knurled
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Weight Capacity
800 lb.
Item
Premium Grab Bar
Includes
(2) Mounting Screws
Frame
Stainless Steel
Mounting Screws
10/32" x 2-1/2" SS
Center to Center Hole Distance
42 in
Includes Mounting Hardware
Yes
Bar Style
Straight
ADA Compliant
Yes
Bar Material
Stainless Steel
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 42 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Anti-Slip Grab Bar that Repels Dirt and Bacteria, Includes (2) Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.