L-shaped With Legs, Reversible ADA L-Shape Reversible Shower Seat, 28" L, Phenolic, White

  • Mfr # WSLX280225PWREV

  • Zoro # G5285804


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Length
28"
Finish
White
Type
L-shaped With Legs, Reversible
Material
Phenolic
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSLX280225PWREV
Zoro #
G5285804
UPC #
811175014309
Country of Origin
United States

Dimensions

Length
28"
Width
22-1/2"
Height
15-1/2" to 17-1/2"
Width (In.)
22-1/2
Height (In.)
15-1/2 to 17-1/2
Overall Depth
22 1/2 in
Maximum Seat Height
19 in
Maximum Seat Width
28 in
Seat Depth
21 in
Minimum Seat Height
17 in

Details

Finish
White
Type
L-shaped With Legs, Reversible
Material
Phenolic
Standards
ADA
Color
White
Mounting Type
Floor
Weight Capacity
800 lb.
Item
ADA L-Shape Reversible Shower Seat
Includes
Hardware Kit
Features
Adjustable Rubber Feet, Reversible Top Allows For Left Hand and Right Hand Placement
Frame
Stainless Steel
Mounting Screws
Stainless Steel
Center to Center Hole Distance
17 1/2 in
Seat Shape
L-Shaped
Adjustable Legs
No
ADA Compliant
Yes
Product Type
Shower Bench
Seat Style
Wall Mount
Includes Mounting Hardware
Yes
Seat Material
Phenolic, Stainless Steel

Description

Shower Bench, Product Type Shower Bench, Seat Shape L-Shaped, Maximum Seat Height 19 in, Maximum Seat Width 28 in, Overall Depth 22 1/2 in, Seat Depth 21 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 800 lb, Adjustable Legs No, Minimum Seat Height 17 in, ADA Compliant ADA Compliant, Center to Center Hole Distance 17 1/2 in, Seat Style Wall Mount, Color White, Includes Hardware Kit, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.