Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Painted Grab Bar, 36" L, Stainless Steel, Poly Painted

  • Mfr # WGB6YS36WH

  • Zoro # G3516992


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Poly Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB6YS36WH
Zoro #
G3516992
UPC #
811175012749
Country of Origin
China

Dimensions

Length
36"
Width
36"
Height
3"
Dia.
1 1/2"
Depth
3
Width (In.)
36
Overall Length
39 in
Height (In.)
3
Depth (In.)
3
Bar Diameter
1 1/2 in
Bar Length
36 in

Details

Finish
Poly Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
White
Weight Capacity
800 lb.
Item
Grab Bar
Includes
Stainless Steel Mounting Hardware
Features
World's Strongest Grab Bar
Mounting Screws
Stainless Steel
Center to Center Hole Distance
26 in
Product Type
Wall Mounted Grab Bar
Includes Mounting Hardware
Yes
Bar Material
Stainless Steel
ADA Compliant
Yes
Bar Style
Straight

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Painted, Bar Diameter 1 1/2 in, Bar Length 36 in, Overall Length 39 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 26 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Stainless Steel Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.