Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Painted Premium Grab Bar, 12" L, Stainless Steel, Polyester Painted

  • Mfr # WGB5YS12WH

  • Zoro # G8959833


product price: $40.15
/ea

Key Features

Finish
Polyester Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
ADA, ANSI
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB5YS12WH
Zoro #
G8959833
UPC #
811175011568
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
3"
Dia.
1-1/4"
Depth
3
Height (In.)
3
Depth (In.)
3
Overall Length
15 in
Width (In.)
12
Bar Length
12"
Bar Diameter
1 1/4 in

Details

Finish
Polyester Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
ADA, ANSI
Color
White
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Premium Grab Bar
Includes
Mounting screws
Features
Mounting Flanges Have 5 Holes For Attachment to WINGITS(R) Fasteners or Adequate Blocking, Polyester Fibrous Paint (Indoor/Outdoor)
Mounting Screws
10/32" x 2-1/2" SS
Frame
Stainless Steel
Product Type
Wall Mounted Grab Bar
ADA Compliant
Yes
Bar Material
Stainless Steel
Center to Center Hole Distance
12 in
Bar Style
Straight
Includes Mounting Hardware
Yes

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Painted, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 15 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 12 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.