Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Painted Premium Grab Bar, 42" L, Stainless Steel, Polyester Painted

  • Mfr # WGB5YS42WH

  • Zoro # G8959876


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
ADA, ANSI
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB5YS42WH
Zoro #
G8959876
UPC #
811175011773
Country of Origin
China

Dimensions

Length
42"
Width
42"
Height
3"
Dia.
1-1/4"
Depth
3
Height (In.)
3
Overall Length
45 in
Width (In.)
42
Depth (In.)
3
Bar Length
42"
Bar Diameter
1 1/4 in

Details

Finish
Polyester Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
ADA, ANSI
Color
White
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Premium Grab Bar
Includes
Mounting screws
Features
Mounting Flanges Have 5 Holes For Attachment to WINGITS(R) Fasteners or Adequate Blocking, Polyester Fibrous Paint (Indoor/Outdoor)
Frame
Stainless Steel
Mounting Screws
10/32" x 2-1/2" SS
ADA Compliant
Yes
Includes Mounting Hardware
Yes
Bar Style
Straight
Product Type
Wall Mounted Grab Bar
Bar Material
Stainless Steel
Center to Center Hole Distance
42 in

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Painted, Bar Diameter 1 1/4 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 42 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Stainless Steel Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.