Shop WINGITS
Create Account
Premium Series 32 in. x 1.25 in. Grab Bar in Satin Stainless Steel (35 in. Overall Length)
- Mfr # WGB5SS32
- Zoro # G824228885
product price:Â
$
92.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WGB5SS32
- Zoro #
- G824228885
- UPC #
- 811175011063
- Country of Origin
- United States
Description
WingIts 1. 25 in. Stainless Steel Grab Bars, Quality and Durability with a Premium Finish. WingIts Premium Grab Bars are constructed from 18-8 (304) type stainless steel with concealed flange covers. The 18-Gauge (1. 2 mm) Stainless Steel tubing is heliarc welded to the mounting flange (2. 5 mm thick) forming a single structural unit. The Tubing has a true 90 degree bend allowing for a much tighter fit on the mounting flange. The snap covers are 22-Gauge (. 8 mm) drawn stainless steel. WingIts Premium Grab Bars meets or exceeds all building codes, meets ADA (American Disabilities Act) criteria and are rated up to 800 lbs. when properly installed. Each flange has 5 mounting points - top and bottom holes are slotted for a quick and easy installation. WingIts Premium Grab Bars come with stainless steel screws to install into structural blocking (reinforcement behind the wall). For Hollow Wall applications use WingIts Grab Bar Fastening System - the World's Strongest Fasteners. WingIts Fasteners become completely waterproof as they are tightened, even over grout lines. For Ceramic Wall Tile or Marble, use the Apache200 Drill Bit to drill through the material easily with your cordless drill (rated up to 200 holes in ceramic wall tile). For the World's Strongest Fasteners and Fixtures - look for WingIts. Standard 3-hole screw pattern for mounting to adequate blocking as well as two slotted holes for installation with WingIts grab bar fastenersExceeds all building codes, ADA requirements and government guidelinesGuaranteed waterproof with patented WingIts fastening systems - RC-SSBGBW40-2 and RC-RESGBW35-2, no blocking, no studs requiredWingIts fastening systems install into 5/8 in. drywall or 1/2 in. drywall with tub surrounds, tile, marble, stone, fiberglass, faux marble, acrylic and plasticsAvailable in 1. 25 in. or 1. 5 in. outer diameters and polished stainless or satin stainless finishesWingIts premium grab bars are measured from the center of the flanges, the flange adds 3 in. to the overall length of the grab bar, for example, a 16 in. grab bar actually has a 19 in. overall length. the covers snap on to flanges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.