Zoro Homepage

RECTANGULAR SHOWER SEAT

  • Mfr # WSBX320150PW

  • Zoro # G022785074


product price: $496.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSBX320150PW
Zoro #
G022785074
UPC #
815213020598
Country of Origin
United States

Description

RECTANGULAR SHOWER SEAT, Seat Shape Rectangular, Maximum Seat Height 19 in, Maximum Seat Width 32 in, Seat Depth 13 1/2 in, Seat Material Phenolic, Finish Phenolic, Weight Capacity 800 lb, Adjustable Legs Yes, Minimum Seat Height 17 in, ADA Compliant ADA Compliant, Seat Style Wall Mount, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.