Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smooth Grab Bar, 18" L, Stainless Steel, Satin

  • Mfr # WGB5SS18

  • Zoro # G3540397


product price: $41.59
/ea

Key Features

Finish
Satin
Type
Smooth
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB5SS18
Zoro #
G3540397
UPC #
811175011025
Country of Origin
China

Dimensions

Length
18"
Width
18"
Height
3"
Depth
3
Dia.
1-1/4"
Width (In.)
18
Height (In.)
3
Overall Length
21 in
Depth (In.)
3
Bar Length
18"
Bar Diameter
1 1/4 in

Details

Finish
Satin
Type
Smooth
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Grab Bar
Includes
Stainless Steel Mounting Hardware
Features
World's Strongest Grab Bar
Mounting Screws
Stainless Steel
Includes Mounting Hardware
Yes
Center to Center Hole Distance
18 in
Product Type
Wall Mounted Grab Bar
Bar Style
Straight
ADA Compliant
Yes
Bar Material
Stainless Steel

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 18 in, Overall Length 21 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.