Structural Stainless Steel Premium Grab Bar, 42" L, Stainless Steel, Polished chrome

  • Mfr # WGB5PS42

  • Zoro # G8605764


product price: $58.19
/ea

Key Features

Finish
Polished chrome
Type
Structural Stainless Steel
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB5PS42
Zoro #
G8605764
UPC #
811175011346
Country of Origin
China

Dimensions

Length
42"
Width
42"
Height
3"
Depth
3
Dia.
1-1/4"
Width (In.)
42
Depth (In.)
3
Height (In.)
3
Overall Length
45 in
Bar Length
42"
Bar Diameter
1 1/4 in

Details

Finish
Polished chrome
Type
Structural Stainless Steel
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Premium Grab Bar
Includes
Mounting screws
Features
Mounting Flanges Have 5 Holes For Attachment to WINGITS(R) Fasteners or Adequate Structural Blocking
Mounting Screws
10/32" x 2-1/2" SS
Frame
Stainless Steel
Bar Material
Stainless Steel
Bar Style
Straight
Product Type
Wall Mounted Grab Bar
Includes Mounting Hardware
Yes
Center to Center Hole Distance
42 in
ADA Compliant
Yes

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 42 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.