Taper Flange Platinum Grab Bar, 18" L, Stainless Steel, Polished chrome

  • Mfr # WPGB5PS18TAP

  • Zoro # G8938964


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Length
18"
Finish
Polished chrome
Type
Taper Flange
Material
Stainless Steel
Standards
ADA, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPGB5PS18TAP
Zoro #
G8938964
UPC #
811175017683
Country of Origin
China

Dimensions

Length
18"
Width
18"
Height
3"
Depth
3
Dia.
1-1/4"
Height (In.)
3
Width (In.)
18
Overall Length
21 in
Depth (In.)
3
Bar Length
18"
Bar Diameter
1 1/4 in

Details

Finish
Polished chrome
Type
Taper Flange
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Platinum Grab Bar
Includes
(2) Mounting Screws
Features
7 Bold Flange Designs, HeliArc Welded to the Tubing, Mounting Flanges Have 5 Holes For Attachment to WINGITS, or Adequate Blocking, High End Cast Stainless Steel Threaded Flange Covers Thread onto the Cast Stainless Steel Flanges
Mounting Screws
10/32" x 2-1/2" SS
Frame
Stainless Steel
Includes Mounting Hardware
Yes
Bar Material
Stainless Steel
Bar Style
Straight
Mounting Flange Material
Stainless Steel
Product Type
Wall Mounted Grab Bar
Center to Center Hole Distance
18 in
ADA Compliant
Yes

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 18 in, Overall Length 21 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Taper Flange, Includes Stainless Steel Screws, Mounting Flange Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.