Taper Flange Platinum Grab Bar, 24" L, Stainless Steel, Polished chrome

  • Mfr # WPGB5PS24TAP

  • Zoro # G8938973


product price: $73.99
/ea

Key Features

Length
24"
Finish
Polished chrome
Type
Taper Flange
Material
Stainless Steel
Standards
ADA, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPGB5PS24TAP
Zoro #
G8938973
UPC #
811175017706
Country of Origin
China

Dimensions

Length
24"
Width
24"
Height
3"
Dia.
1-1/4"
Depth
3
Width (In.)
24
Depth (In.)
3
Overall Length
27 in
Height (In.)
3
Bar Length
24"
Bar Diameter
1 1/4 in

Details

Finish
Polished chrome
Type
Taper Flange
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Platinum Grab Bar
Includes
(2) Mounting Screws
Features
7 Bold Flange Designs, HeliArc Welded to the Tubing, Mounting Flanges Have 5 Holes For Attachment to WINGITS, or Adequate Blocking, High End Cast Stainless Steel Threaded Flange Covers Thread onto the Cast Stainless Steel Flanges
Mounting Screws
10/32" x 2-1/2" SS
Frame
Stainless Steel
Center to Center Hole Distance
24 in
ADA Compliant
Yes
Bar Style
Straight
Includes Mounting Hardware
Yes
Bar Material
Stainless Steel
Mounting Flange Material
Stainless Steel
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Stainless Steel Screws, Mounting Flange Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.