Toilet Paper Holder, 1-Roll, Silver
- Mfr # WMEHVTPHSN
- Zoro # G122441580
product price:Â
$
28.49
/ea
Key Features
Includes Shelf
Shelf Not Included
Finish
Brushed
Series
MODERN Elegance(TM)
Features
Commercial-Grade, Fixed Bar, Maintenance-Free
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMEHVTPHSN
- Zoro #
- G122441580
- UPC #
- 811175018925
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Commercial-Grade, Fixed Bar, Maintenance-Free
Details
- Item
- Toilet Paper Holder
- Includes Shelf
- Shelf Not Included
- Finish
- Brushed
- Series
- MODERN Elegance(TM)
- Features
- Commercial-Grade, Fixed Bar, Maintenance-Free
- Color
- Silver
- Dispenser Capacity
- (1) Roll
- Wire Color
- Silver
Description
Toilet Paper Type Standard Core, Dispenser Capacity (1) Roll, Stainless Steel, Finish Brushed, Silver, Horizontal or Vertical Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Toilet Paper Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.