Zoro Homepage

Toilet Paper Holder, Satin Nickel, 4in. L

  • Mfr # WMEEUTPHSN

  • Zoro # G8959806


product price: $31.99
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard Core
Capacity
1 lb.
Length (In.)
4
Roll Capacity
Single Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMEEUTPHSN
Zoro #
G8959806
UPC #
811175014644
Country of Origin
China

Dimensions

Length (In.)
4
Depth
4 in
Height
4 1/2 in
Width (In.)
5-3/4
Height (In.)
4-1/2
Width
1 1/4 in
Depth (In.)
4
Dispenser Height
6.69 in
Dispenser Depth
3.31 in
Dispenser Width
2.4 in
Wall Opening Size
4-1/2x5-3/4
Dia. (In.)
1-1/4

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard Core
Capacity
1 lb.
Roll Capacity
Single Roll
Dispenser Material
Stainless Steel
Product Series
No Series
For Use With
Toilet Paper or Towels
Color
Silver
Mounting
Wall
Finish
Satin
Material
Stainless Steel
Type
Euro Contemporary Design
Includes
Set Screw
Holder Style
Single Post
Standards
ADA Compliant
Toilet Paper Type
Standard Core
ADA Compliance
Yes
Ligature Resistant
No
Projection (In.)
3-13/16
Dispenser Capacity
(1) Roll

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Stainless Steel, Finish Satin, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance Yes, Height 4 1/2 in, Width 1 1/4 in, Depth 4 in, Mounting Type Wall, Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.