Zoro Homepage

Towel Bar, Chrome, Modern Elegance, 12In

  • Mfr # WMETBPS12

  • Zoro # G4391721


product price: $60.19
/ea

Key Features

Finish
Polished
Collection
Modern Elegance
Bar Length
12 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMETBPS12
Zoro #
G4391721
UPC #
811175013548
Country of Origin
China

Dimensions

Bar Length
12 in
Overall Depth
3 1/2 in
Overall Length
13 5/8 in
Overall Height
3 in
Overall Width
12 in
Bar Width
12 in

Details

Item
Towel Bar
Finish
Polished
Collection
Modern Elegance
Material
Stainless Steel
Color
Silver
Features
World's Strongest Towel Bar
Includes
Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking
Standards
ADA Compliant
Weight Capacity
200 lb
Projection
3 in
Number of Bars
1
ADA Compliant
Yes
Product Type
Tower Holder and Hardware
Bar Material
Stainless Steel
Includes Mounting Hardware
Yes
Center to Center Hole Distance
10 in
Basic Material
Stainless Steel

Description

Towel Bar, ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 12 in, Center to Center Hole Distance 10 in, Finish Polished, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/2 in, Overall Height 3 in, Overall Width 12 in, Weight Capacity 200 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Includes Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking, Projection 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.