Towel Bar, Satin, Infinite Elegance, 18In
Mfr # WIETBSN18
Zoro # G9346933
product price: $42.69
/eaKey Features
Finish
Satin Nickel
Collection
Infinite Elegance
Bar Length
18 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIETBSN18
Zoro #
G9346933
UPC #
811175018796
Country of Origin
China
Dimensions
Bar Length
18 in
Overall Height
2 in
Overall Length
19 5/8 in
Overall Depth
3 1/8 in
Overall Width
19 3/8 in
Bar Width
18 in
Bar Diameter
5/8 in
Details
Item
Towel Bar
Finish
Satin Nickel
Collection
Infinite Elegance
Material
Stainless Steel
Color
Silver
Includes
Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking
Standards
ADA Compliant, ANSI
Weight Capacity
100 lb
Number of Bars
1
Projection
3 1/8 in
ADA Compliant
Yes
Product Type
Tower Holder and Hardware
Basic Material
Stainless Steel
Bar Material
Stainless Steel
Includes Mounting Hardware
Yes
Center to Center Hole Distance
17 3/8 in
Description
Towel Bar, ADA Compliant ADA Compliant, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 17 3/8 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 in, Overall Width 19 3/8 in, Weight Capacity 100 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 5/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.