Zoro Homepage

Towel Bar, Satin, Infinite Elegance, 24In

  • Mfr # WIETBSN24

  • Zoro # G8959754


product price: $53.69
/ea

Key Features

Finish
Satin Nickel
Collection
Infinite Elegance
Bar Length
24 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIETBSN24
Zoro #
G8959754
UPC #
811175018802
Country of Origin
China

Dimensions

Bar Length
24 in
Overall Height
2 in
Overall Depth
3 1/8 in
Overall Length
25 5/8 in
Overall Width
25 3/8 in
Bar Diameter
5/8 in
Bar Width
24 in

Details

Item
Towel Bar
Finish
Satin Nickel
Collection
Infinite Elegance
Material
Stainless Steel
Color
Silver
Weight Capacity
100 lb
Includes
Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking
Standards
ADA Compliant, ANSI
Number of Bars
1
Projection
3 1/8 in
ADA Compliant
Yes
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes
Basic Material
Stainless Steel
Bar Material
Stainless Steel
Center to Center Hole Distance
23 3/8 in

Description

Towel Bar, ADA Compliant ADA Compliant, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 23 3/8 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 in, Overall Width 25 3/8 in, Weight Capacity 100 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 5/8 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.