Towel Bar, Satin, Modern Elegance, 12In
Mfr # WMETBSN12
Zoro # G4391791
product price: $56.39
/eaKey Features
Finish
Satin Nickel
Collection
Modern Elegance
Bar Length
12 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMETBSN12
Zoro #
G4391791
UPC #
811175013517
Country of Origin
China
Dimensions
Bar Length
12 in
Overall Depth
3 1/2 in
Overall Length
13 5/8 in
Overall Height
3 in
Overall Width
12 in
Bar Width
12 in
Details
Item
Towel Bar
Finish
Satin Nickel
Collection
Modern Elegance
Material
Stainless Steel
Color
Silver
Features
World's Strongest Towel Bar
Includes
Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking
Standards
ADA Compliant
Weight Capacity
200 lb
Projection
3 in
Number of Bars
1
ADA Compliant
Yes
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
10 in
Includes Mounting Hardware
Yes
Basic Material
Stainless Steel
Bar Material
Stainless Steel
Description
Towel Bar, ADA Compliant ADA Compliant, Bar Material Stainless Steel, Bar Width 12 in, Center to Center Hole Distance 10 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/2 in, Overall Height 3 in, Overall Width 12 in, Weight Capacity 200 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Includes Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screws, (2) Stainless Steel Screws for Blocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.