Zoro Homepage

Towel Rack, 18in.Lx10in.W, Polished Chrome

  • Mfr # WMRBS18

  • Zoro # G8582962


product price: $64.59
/ea

Key Features

Finish
Polished chrome
Material
Stainless Steel
Color
Silver
Overall Height
8-1/2"
Includes
Mounting Hardware, (4) Master Anchor Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMRBS18
Zoro #
G8582962
UPC #
811175017003
Country of Origin
China

Dimensions

Overall Height
8-1/2"
Overall Depth
10"
Overall Length
18"
Overall Width
20 1/4 in
Bar Width
18 in

Details

Item
Towel Rack
Finish
Polished chrome
Material
Stainless Steel
Color
Silver
Includes
Mounting Hardware, (4) Master Anchor Fasteners
Weight Capacity
100 lb
Number of Bars
1
Projection
10 in
ADA Compliant
Yes
Product Type
Tower Holder and Hardware
Basic Material
Stainless Steel
Center to Center Hole Distance
18 in
Includes Mounting Hardware
Yes
Bar Material
Stainless Steel

Description

Towel Rack, ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Polished, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 10 in, Overall Height 8 1/2 in, Overall Width 20 1/4 in, Weight Capacity 100 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Color Silver, Includes Allen Wrench, (4) 3M Waterproof ME Tape, (4) Set Screw, (4) Stainless Steel Screw for Blocking, Projection 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.