Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Rack, 24in.Lx10in.W, Polished Chrome

  • Mfr # WMRBS24

  • Zoro # G8582971


product price: $69.69
/ea

Key Features

Finish
Polished chrome
Material
Stainless Steel
Color
Silver
Overall Height
8-1/2"
Includes
Mounting Hardware, (4) Master Anchor Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMRBS24
Zoro #
G8582971
UPC #
811175017027
Country of Origin
China

Dimensions

Overall Height
8-1/2"
Overall Length
24"
Overall Depth
10"
Overall Width
26 1/4 in
Bar Width
24 in

Details

Item
Towel Rack
Finish
Polished chrome
Material
Stainless Steel
Color
Silver
Includes
Mounting Hardware, (4) Master Anchor Fasteners
Number of Bars
1
Projection
10 in
Weight Capacity
100 lb
ADA Compliant
Yes
Product Type
Tower Holder and Hardware
Bar Material
Stainless Steel
Basic Material
Stainless Steel
Center to Center Hole Distance
24 in
Includes Mounting Hardware
Yes

Description

Towel Rack, ADA Compliant ADA Compliant, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 5, Overall Depth 10 in, Overall Height 8 1/2 in, Overall Width 26 1/4 in, Weight Capacity 100 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Color Silver, Includes Allen Wrench, (4) 3M Waterproof ME Tape, (4) Set Screws, (4) Stainless Steel Screws for Blocking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.