Zoro Homepage

Towel Ring, Chrome, Modern Elegance, 6 In

  • Mfr # WMETRINGPS

  • Zoro # G8959815


product price: $31.39
/ea

Key Features

Finish
Polished Chrome
Collection
Modern Elegance
Material
Stainless Steel
Color
Silver
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMETRINGPS
Zoro #
G8959815
UPC #
811175014675
Country of Origin
China

Dimensions

Overall Height
7 in
Base Size
1 1/4 in
Ring Width
5 7/8 in
Overall Depth
4 in
Ring Height
5 7/8 in
Base Height
2 in
Base Width
2 in

Details

Item
Towel Ring
Finish
Polished Chrome
Collection
Modern Elegance
Material
Stainless Steel
Color
Silver
Includes
Hex Wrench, Set Screw, Stainless Steel Screws, Waterproof Tape
Weight Capacity
5 lb
ADA Compliant
Yes
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes

Description

Towel Ring, Base Height 2 in, Base Width 2 in, Finish Polished Chrome, Material Stainless Steel, Mounting Type Wall Mount, Ring Height 5 7/8 in, Ring Width 5 7/8 in, Weight Capacity 5 lb, Center to Center Hole Distance Not Applicable, ADA Compliant ADA Compliant, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Silver, Includes Hex Wrench, Set Screw, Stainless Steel Screws, Waterproof Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.