Zoro Homepage

Tri-Step Flange Platinum Grab Bar, 42" L, Stainless Steel, Polished chrome

  • Mfr # WPGB5PS42TRI

  • Zoro # G8939034


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Length
42"
Finish
Polished chrome
Type
Tri-Step Flange
Material
Stainless Steel
Standards
ADA, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPGB5PS42TRI
Zoro #
G8939034
UPC #
811175017799
Country of Origin
China

Dimensions

Length
42"
Width
42"
Height
3"
Dia.
1-1/4"
Depth
3
Overall Length
45 in
Height (In.)
3
Width (In.)
42
Depth (In.)
3
Bar Length
42"
Bar Diameter
1 1/4 in

Details

Finish
Polished chrome
Type
Tri-Step Flange
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Platinum Grab Bar
Includes
(2) Mounting Screws
Features
7 Bold Flange Designs, HeliArc Welded to the Tubing, Mounting Flanges Have 5 Holes For Attachment to WINGITS, or Adequate Blocking, High End Cast Stainless Steel Threaded Flange Covers Thread onto the Cast Stainless Steel Flanges
Mounting Screws
10/32" x 2-1/2" SS
Frame
Stainless Steel
Mounting Flange Material
Stainless Steel
Includes Mounting Hardware
Yes
ADA Compliant
Yes
Product Type
Wall Mounted Grab Bar
Center to Center Hole Distance
42 in
Bar Material
Stainless Steel
Bar Style
Straight

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 42 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Stainless Steel Screws, Mounting Flange Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.