Wild Bird 1 gal Plastic Tube Bird Feeder 1 ports

  • Mfr # WSBF02-00132

  • Zoro # G715547781


product price:  $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSBF02-00132
Zoro #
G715547781
UPC #
-
Country of Origin
China

Description

The Wingscapes AutoFeeder is a durable, battery-powered time-release feeder that can hold 1 gallon of any seed type. The user-friendly timer makes it easy to program the feeder to release the desired amount of food at a certain time, up to four times a day. Get the birds to come around on your schedule. This automatic bird feeder features a squirrel-proof cap, a deep tray that prevents spillage and a drain to keep the seed dry. The birds will always get to enjoy a space to land and eat. The Wingscapes AutoFeeder is the perfect bird-watching feeder. Position the automatic feeder near your window to watch the birds stop in throughout the day. The feeder can run for over a year on just four AA batteries, so your bird feeding will be easier and more convenient than ever. You can even use it as an automatic chicken feeder. The AutoFeeder is constructed of metal and heavy ABS plastic to withstand years of outdoor enjoyment. The squirrel-resistant metal cap locks into place with a metal hanging wire. Vents keep seed fresh. Fill Your Feeder The AutoFeeder holds 1 gallon of your favorite seed and requires refilling far less often than traditional feeders. Perfect for situations where frequent refilling is difficult. Please note Wingscapes does not recommend the use of large nut, fruit, suet, or berry blends in the AutoFeeder. Set The Timer Easily program your feeder to dispense seed up to 4 times each day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.