Zoro Homepage

Air Purifier, 23 1/2 x 15 1/8 x 8 3/4 in

  • Mfr # 786A19

  • Zoro # G403614856


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Air Flow
70 cfm, 91 cfm, 123 cfm, 155 cfm, 240 cfm
Voltage
120V AC
CADR Rating (Pollen)
240
Number of Cleaning Stages
4
Standards
UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786A19
Zoro #
G403614856
UPC #
88090490581660
Country of Origin
Multiple

Dimensions

Overall Width
15 1/8 in
Overall Height
23 1/2 in
Overall Depth
8 11/16 in
Manufacturer Warranty Length
2 yr

Details

Item
Portable Air Cleaner
Air Flow
70 cfm, 91 cfm, 123 cfm, 155 cfm, 240 cfm
Voltage
120V AC
CADR Rating (Pollen)
240
Number of Cleaning Stages
4
Standards
UL Certified
Primary Filter Type
Pleated
Frequency
60 Hz
Weight
15.8 lb
Filters Out
Bacteria, Dust, Particles, Odors, Dander, Pollen
Filters Down To
0.003 micron
Control Type
On/Off Switch
Occupancy Sensor
Occupancy Sensor Not Included
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Noise Level
27 dB
Includes
Four-Stage Filter
Use Location
Room
AHAM Verified
Yes
Wattage
65 W
Number of Speeds
5
CADR Rating (Dust)
233
CADR Rating (Smoke)
230
Air Quality Sensor
Air Quality Sensor Included
Filter Change Reminder
Change Filter
Energy Star Certified
Yes
Maximum Coverage Area
1,740 sq ft
Filter Efficiency
99.99 %
Wi-Fi Compatible
Yes
Bluetooth Enabled
Not Bluetooth Compatible, Wi-Fi Compatible
Control Modes
Quiet/Night
Auto-Shutoff
Yes
Filters Included
Activated Carbon (Pre-Filter), HEPA (Primary), Washable Mesh (Pre-Filter)
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Housing Material
ABS
Air Cleaning Technology
Active Carbon; Filtration
Maximum Air Flow
240 cfm
Maximum Noise Level
27 dB
Control Method
Built-In
Includes Filter
Air Filter Included

Description

Portable Air Cleaner, Number of Speeds 5, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.